missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Tri-Stir™ Polypropylene Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
400 mL
800 mL
1000 mL
Description
- 'V'-shaped notch allows easy pouring.
- Molded graduations in both ounces and milliliters.
- Flat bottom surface provides stability and prevents spilling
- Stirrer bars remain centered.
- Stackable.
- Autoclavable.
Specifications
Color | Translucent |
Diameter (Metric) Base | 36 mm (I.D.) |
Diameter (Metric)Top | 43 mm (I.D.) |
Capacity (Metric) | 50 mL |
Material | Polypropylene |
Height (Metric) | 58 mm |
Quantity | 10/Pk. |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'