missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Tri-Stir™ Polypropylene Beakers

Product Code. 11388013
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
400 mL
800 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Pouring is made easier with notched spouts at the corners. Azpack™ Tri-Stir™ Polypropylene Beakers include a flat bottom for stability.

  • 'V'-shaped notch allows easy pouring.
  • Molded graduations in both ounces and milliliters.
  • Flat bottom surface provides stability and prevents spilling
  • Stirrer bars remain centered.
  • Stackable.
  • Autoclavable.

Specifications

Color Translucent
Diameter (Metric) Base 44 mm (I.D.)
Diameter (Metric)Top 53 mm (I.D.)
Capacity (Metric) 100 mL
Material Polypropylene
Height (Metric) 74 mm
Quantity 10/Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.