Learn More
Fisherbrand™ Triangular PTFE Stir Bars
Particularly effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container. The triangular PTFE stir bar provides stable stirring action for flat-bottom containers.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.02700kg
Description
- Stable, general-purpose magnetic stir bar
- Particularly effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container
- Autoclavable
Specifications
PTFE encapsulated Alnico V magnet core | |
8mm | |
8mm | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Triangle |
25 x 8mm | |
White | |
5/Pk. | |
Yes | |
25 mm |