missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Triangular PTFE Stir Bars
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W x H):
12 x 6mm
20 x 8mm
25 x 8mm
35 x 9mm
25 x 14mm
40 x 14mm
50 x 12mm
55 x 14mm
Unit Size:
Pack of 10
Pack of 5
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core |
| Dimensions (L x W x H) | 25 x 14mm |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Height (Metric) | 14mm |
| Width (Metric) | 14mm |
| Length (Metric) | 25 mm |
| Quantity | 5/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction