missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Triangular Wedge-Shape PTFE Magnetic Stirring Bars
An excellent option for liquid agitation in the laboratory.
£40.15 - £158.00
Specifications
Description | Triangular wedge-shaped |
---|---|
Material | PTFE |
Quantity | 10/Pk. |
Shape | Triangle |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12005292
|
BRAND™
137815 |
10 mm | 35 mm |
£52.01
Pack of 10 |
In Stock
Log in to see stock. |
||||
12095282
|
BRAND™
137810 |
8 mm | 25 mm |
£40.15
Pack of 10 |
In Stock
Log in to see stock. |
||||
10782521
|
BRAND™
137817 |
14 mm | 40 mm |
£92.36
Pack of 10 |
In Stock
Log in to see stock. |
||||
11854100
|
BRAND™
137820 |
12 mm | 50 mm |
£107.00
Pack of 10 |
In Stock
Log in to see stock. |
||||
10668691
|
BRAND™
137822 |
14 mm | 55 mm |
£90.00
Pack of 10 |
In Stock
Log in to see stock. |
||||
10039820
|
BRAND™
137826 |
16 mm | 80 mm |
£158.00
Pack of 10 |
In Stock
Log in to see stock. |
||||
10762351
|
BRAND™
137812 |
14 mm | 25 mm |
£105.00
Pack of 10 |
In Stock
Log in to see stock. |
||||
Description
- Ideal for dissolving solids and mixing of sediments due to scraping action
- Angular surface creates high turbulence even at low speeds
- Provided in packs of 10
Specifications
Triangular wedge-shaped | |
PTFE | |
10/Pk. | |
Triangle |