missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Tricotril™ Winter 739 Gloves
Click to view available options
Size: 9
Description
- Sealed nitrile on a heavy wool liner
- Suitable for working in cold environments (down to −20°C) or with cold objects
- Short-term cold protection down to −50 °C
- Good heat protection up to 100°C
- Broad chemical resistance
- High mechanical resistance
- Good grip when handling greasy and oily parts allows longer work sessions without fatigue
- Excellent dexterity
- Long length for lower arm protection
- Approved for food handling and processing
- Good antistatic and electrostatic properties
Specifications
Certifications/Compliance (Europe) | EC Category PPE 3, approved for food handling and processing according to EU 1935/2004 |
Color | Green |
Cut Resistance Rating | 1 |
Material | Nitrile |
Size | 9 |
Thickness (Metric) | 2.0 mm |
Liner Material | Heavy, seamless wool |
Puncture Rating | 1 |
Resistant To | Resistance to permeation by chemicals: AJL |
Tear Rating | 2 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'