Learn More
Blanco™ Serving Trolley
Use for transport, temporary storage and stocking. Blanco™ Serving Trolley features an extra sturdy design and high-quality stainless steel for sturdy transportation of everything loaded onto them. They are light and easy to maneuver, with corrosion-resistant synthetic steering castors.
£1130.00 - £1165.00
Specifications
Product Type | Trolley |
---|---|
Certifications/Compliance | DIN 18867-8 |
Description | Deep rounded profile edges |
Height (Metric) | 95 cm |
Includes | Castor bumpers, noise-dampening mat |
Product Code | Brand | Dimensions (L x W x H) | No. of Shelves | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | No. of Shelves | Weight (Metric) | Price | Quantity & Availability | ||||
11992768
|
Blanco™
569769 |
90 x 60 x 95 cm | 2 | 15 kg |
£1130.00
Each |
In Stock
Log in to see stock. |
||||
11902778
|
Blanco™
569770 |
90 x 60 x 95 cm | 3 | 18 kg |
£1165.00
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||
Description
Two- and three-shelf carts in several sizes for use in professional kitchens, the catering industry or any environment for clearing, serving, transport or temporary storage. These rigid-frame carts with welded shelves are made of quality stainless steel and can bear 120kg of cargo.
- Curled, deep profile edges keep everything in place with no sharp corners
- One-piece welded shelves provide maximum stability and strength
- Under every shelf, a noise-insulating anti-drumming mat dampens rolling noises
- Corrosion-resistant polyamide steering castors are compliant with DIN 18867-8
- Rugged bumper rails on the castors protect against scratches and scrapes
Specifications
Trolley | |
Deep rounded profile edges | |
Castor bumpers, noise-dampening mat | |
Stainless Steel | |
12.5 cm dia. Synthetic, Steering/Swivel |
DIN 18867-8 | |
95 cm | |
120 kg | |
4 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.