missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec Trolley
The Multiroir multi-purpose plastic trolleys are practicle and functional, ideal for general use, transporting and moving multiple items around the lab or workspace.
£224.98 - £344.69
Specifications
Material | Aluminum Frame, Polypropylene Trays |
---|---|
Shelf Material | Polypropylene |
Product Code | Brand | Dimensions (L x W x H) | Color | No. of Shelves | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Color | No. of Shelves | Price | Quantity & Availability | |||
15548943
|
Multiroir Controlec
65007 |
Overall 480 mm x 800 mm x 950 mm; Tray 435 mm x 615 mm | Black | 2 |
£232.20
Each |
In Stock
Log in to see stock. |
|||
15528943
|
Multiroir Controlec
65005 |
Overall 480 mm x 800 mm x 950 mm; Tray 435 mm x 615 mm | Light grey | 2 |
£224.98
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
15508943
|
Multiroir Controlec
65003 |
Overall 1100 mm x 520 mm x 950 mm; Tray 504 mm x 910 mm | Black | 2 |
£271.00
Each |
In Stock
Log in to see stock. |
|||
15598933
|
Multiroir Controlec
65002 |
Overall 1100 mm x 520 mm x 1020 mm; Tray 504 mm x 910 mm | Light grey | 3 |
£344.69
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
15558943
|
Multiroir Controlec
65008 |
Overall 480 mm x 800 mm x 1000 mm; Tray 435 mm x 615 mm | Black | 3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Aluminum frame with handles at each end
- Available in two or three tray format
- On casters for easy manouvrability
- Available in light grey or black
Specifications
Aluminum Frame, Polypropylene Trays | |
Polypropylene |