missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ True North™ Microscope Slide Box

Protect slides in ultra-low temperatures as low as -80°C. True North™ Microscope Slide Box is constructed of durable polycarbonate with a stainless steel clasp.

Brand:  Fisherbrand™ HS120316

20.48 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


Product Code. 15366548

  • £23.15 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Safe storage and transport of 25 x 75 mm slides.
  • Uniform grooved slide slots separate slides and prevent slide contact.
  • Temperature-resistant numbered foam lining and identification sheet.
  • Stackable.
Specifications

Specifications

Microscope Slide Box
Clasp
Microscope Slides
Polycarbonate
Stainless Steel
25
Blue
141 x 88 x 35 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ True North™ Microscope Slide Box > True North™ Microscope Slide Box; Slide Capacity: 25 Slides

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.