missing translation for 'onlineSavingsMsg'
Learn More

Bollé Safety Tryon Platinum™ Clear Safety Glasses

Product Code. 15821745
Click to view available options
Model:
Tryon
Tryon Over-the-glasses

Safety glasses with clear lenses that are essential indoors.

  • Ultra wrap-around frames, with a sporty design
  • PLATINUM™ coating
  • Co-injected PC/TPR temples
  • Non-slip adjustable bridge
  • FLEX 160°; temples
  • OTG model can be worn over most prescription spectacles and has extendable temples
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 166 ft. CE
Lens Type 2.2 mm, Curve 8
Lens Coating PLATINUM™ coating
Lens Tint Clear
Product Type Safety Spectacles
For Use With (Application) Continuous Work, Resistant to Fine Particles, Fogging, Suitable for Extreme Hot and Cold Temperature Environments
Frame Color Black, Blue
Includes 15 mm nylon adjustable strap and non-slip adjustable bridge
Model Tryon
Temple Style FLEX 160° co-injected PC/TPR temples
Temple Color Black
Weight (Metric) 26 g
Lens Material Polycarbonate
Frame Material Co-injected Polycarbonate, TPR
UV Protection None
Frame Type Wrap-around
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'