missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSD Series -40°C Upright Ultra-Low Temperature Freezers
Protect samples with dependable TSD ultra low temperature freezers, featuring microprocessor control and three capacities.
Specifications
Type | Ultra-Low Freezer, Upright |
---|---|
Temperature Range | -10°C to -40°C |
Door Style | Outer (1), Inner (4) |
No. of Doors | 1 |
Inner Doors | 4 |
Description
Protect samples with dependable Thermo Scientific™ TSD Series Upright Ultra-Low Temperature Freezers, providing uncompromised sample protection for -10 to -40°C applications. These freezers feature state-of-the-art refrigeration, rugged construction and easy-to-use microprocessor controls.
Features:- Microprocessor Controls: Centralized, knee level information center, including microprocessor control and monitoring system ensures all controls and displays are easy to reach and read
- State-of-the-art, refrigeration system: Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
- 1 in. (25mm) access port allows for the use of inexpedient probes or instrumentation
- Secure inner doors: Four inner doors reduce cold air loss and improve temperature recovery after door closings
- Power Management System: Low voltage surge protection and buck/boost
- Easy to remove, washable filter: Provides protection from dust on the condenser, causing reduced refrigeration performance and increased risk to samples
- Simplified installation: New, easy-roll 2 inch locking casters
- Single-hand operation: Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
- Heavy gauge, cold-rolled steel cabinets: Powder-coat paint finish for a uniform exterior that resists chipping and rust
- Painted galveneel interior (stainless steel option available)
- 5 in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint and combined with triple-point door gasket, provides longer holding time in the event of a door opening
- Water-cooled condenser option available
Optional Features:
- CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
- Chart Recorder: Built-in chart recorder can be installed at knee level on TSD -40°C models
- Warranty varies by country, please contact us for details
Specifications
Ultra-Low Freezer, Upright | |
Outer (1), Inner (4) | |
4 | |
Polyurethane Foam | |
Powder-coated Steel | |
150 lb. | |
CE, cULus, FDA Class I, UL | |
Push Button LED | |
Thermo Scientific | |
Manual | |
Alarm, Recorder | |
7-day Ink or Inkless (Optional) | |
Not Available | |
Not Available | |
Smart-Vue Compatible | |
Buck/Boost | |
R404A |
-10°C to -40°C | |
1 | |
Cold-rolled Steel | |
Painted Galvaneel - Standard, Stainless-steel - Optional | |
3 | |
68 kg | |
Upright | |
Fin and Tube, Forced-Air Cooled | |
Warranty varies by country, please contact us for details | |
Optional | |
KeyLock, Padlock Standard | |
dry contacts - standard, PT100 probe Optional | |
Standard Operation | |
CO2 or LN2 Optional | |
Buck/Boost | |
Hermetic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ TSD Series -40°C Upright Ultra-Low Temperature Freezers