missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TST™ Bowie Dick™ Test Pack
Test the steam penetration and air removal capability of a vacuum sterilizer with this test pack. The TST™ Bowie Dick Test Pack is a unique combination of advance Browne intelligent ink technology and the original Bowie Dick concept.
Brand: Steris Corporation 2310AB
Description
- Single-use test pack
- A successful test confirms that steam penetration into a test pack is rapid and even and that air and other non-condensable gases have been effectively removed
- The chemical indicator sheet at the center of the pack shows a defined color change from yellow to dark blue/purple when exposed to a specific combination of time, temperature and steam
- Conforms to ISO 11140-4 Class 2
Specifications
Autoclavable | |
For large porous load sterilizers | |
TST Bowie Dick Test Pack | |
121 to 124˚C for 8 to 8.3 min., Conforms to ISO 11140-4(3) Class 2 | |
Yes | |
Steam, Vacuum |
ISO 11140-4(3) Class 2 | |
Vacuum sterilizer | |
121°C to 124°C | |
20 Pk. | |
8 to 8.3 min. |