missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TST™ TST™ Control™ Self Adhesive Emulating Indicator Strip
Place the TST™ Control™ Self Adhesive Emulating Indicator Strip inside trays, packs or pouches when autoclaving so the indicator will confirm that good quality steam has penetrated to the point of placement.
£56.04 - £354.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ISO 11140 part 1, class 6 |
For Use With (Application) | For sterilization |
For Use With (Equipment) | Autoclave |
Product Type | Emulating Indicator Strip |
Product Code | Brand | Temperature (Metric) | Sterilization Time | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature (Metric) | Sterilization Time | Price | Quantity & Availability | ||||
12906996
|
TST™
2342AB |
121°C to 134°C | 5.3 min. |
£56.04
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
12916996
|
TST™
2340AB |
134°C | 3.5 min. |
£354.00
Pack of 100 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
12926996
|
TST™
3726AB |
121°C to 134°C | 5.3 and 15 min. |
£85.14
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- ISO 11140 part 1, class 6 classification
- Paper
- Steam sterilization
Specifications
Autoclavable | |
For sterilization | |
Emulating Indicator Strip | |
Paper | |
Yes |
ISO 11140 part 1, class 6 | |
Autoclave | |
When placed inside trays, packs or pouches, a TST Control Emulating Indicator will confirm that good quality steam has penetrated to the point of placement | |
100 Pk. | |
Steam |