Learn More
Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators
Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.
£6321.14 - £10411.90
Specifications
Refrigerant | R290 |
---|---|
Drawers | Stainless Steel (Drawer) |
Display | Microprocessor |
Defrost | Automatic |
Monitoring Options | Alarm, Recorder |
Product Code | Brand | Plug Type | Electrical Requirements | Door Style | Capacity (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Electrical Requirements | Door Style | Capacity (English) | Price | Quantity & Availability | ||
16307181
|
Thermo Scientific™
TSX1204BV |
CEE 7/7 | 208-230V, 50Hz | Glass | 11.5 cu. ft. |
£6321.14
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16377181
|
Thermo Scientific™
TSX3004BV |
CEE 7/7 | 208-230V, 50Hz | Glass | 29.2 cu. ft. |
£8036.95
Each |
Estimated Shipment: 04-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15903620
|
Thermo Scientific™
TSX5004BV |
CEE 7/7 | 208-230V, 50Hz | Double Glass | 51.1 cu. ft. |
£10411.90
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15608416
|
Thermo Scientific™
TSX2304BV |
CEE 7/7 | 208-230V, 50Hz | Glass | 23 cu. ft. |
£7376.10
Each |
Estimated Shipment: 24-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed to meet strict safety and performance requirements established by the AABB and ANRC.
Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II and MDD 93/42/EEC Class IIa listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve.
- The unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Standard door locks provide comfort and assurance
- Factory pre-set to 4°C to meet blood storage guidelines
- Standard dual-zone temperature display probes
- Certified to AABB SCoPE
- Listed as US FDA Class II and/or MDD 93/42/EEC Class IIa* Medical Devices
- Tested and certified to conform with the design and safety standards of UL/EN 61010, and CE Directive 2011/65/EU and 2015/863
- Ergonomically designed door handle with a soft-touch grip
- The controller is angled to help prevent neck strain
- Convenient, fully extendable and adjustable stainless-steel drawers
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Self-closing door with 90° stop to assist with inventory loads
- Standard, built-in chart recorder
- US EPA ENERGY STAR Certified with up to 40% less energy usage than conventional refrigerant models
- ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
- Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
- Manufactured in an award-winning, zero-waste to landfill facility
- Thermo Scientific™ DeviceLink™ Connect ready, enabling you to have a connected experience with your unit so you always—and anywhere— know the safety of your samples and the performance of your refrigerator or freezer.**
- Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems
- Alternate Door swing configuration and door types
- Stainless Steel interior finish
- E-Lock Adapter kits
- 4-20 milliamp transmitters and other remote alarm modules
- Specialty, regional, and country specific plugs
- Industry Leading 120-month compressor warranty (varies by country, please contact us for details)
- Optional Validation Testing Programs include in house and field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
- Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs
Specifications
R290 | |
Microprocessor | |
Alarm, Recorder | |
Smart-Vue Compatible |
Stainless Steel (Drawer) | |
Automatic | |
Standard |
*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models