missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance Pharmacy Refrigerators

The quiet, sustainable choice for medical and pharmacy-grade refrigeration

Brand:  Thermo Scientific™ TSX5005PD

 View more versions of this product

Product Code. 17388833

  • £11103.45 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ TSX Series high-performance pharmacy refrigerators are designed with features that support sample protection and sustainability objectives for the storage of pharmaceuticals, vaccines, chemotherapy and other medical and pharmacy-grade storage requiring 2° to 8°C. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising protection.

Certified to NSF/ANSI 456 Vaccine Storage standard, the TSX series can help you meet regulations and guidelines from the CDC, World Health Organization, and other Health Ministries on vaccine storage and handling.

The TSX Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.

  • Designed to safely store pharmaceuticals,  vaccines, chemotherapy and other medical-grade storage requiring a temperature range of 3°C to 7°C
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 40% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Operating temperature range of 2° to 8°C, factory setpoint at 5°C
  • Convenient, sliding drawer baskets for simplified inventory and access
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Optional chart recorders available
  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY
Specifications

Specifications

High-Performance Refrigerator
1447 L
R290
2
8
UL, cUL, ENERGYSTAR, NSF 456
TSX Series
Automatic
Optional
28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
37.8 in.
96.0 cm
78.5 in.
199.4 cm
56.5 in.
143.5 cm
15 A (CB)
208/230 V
50/60 Hz
51.1 cu. ft.
3°-7°C (5°C)
Double Glass
Basket Drawers
8
Microprocessor
Warranty varies by country, please contact us for details
Alarm, Recorder
Smart-Vue Compatible
37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm)
28.5 in.
72.4 cm
58 in.
147.3 cm
52.5 in.
133.4 cm
NEMA 6-15
208-230V, 60Hz
Energy efficient
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models.