missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance Plasma Freezers

Thermo Scientific™ TSX Series high-performance plasma freezers offer a sustainable choice for plasma storage.

Brand:  Thermo Scientific™ TSX1230LV


Additional Details : Weight : 177.00000kg

 View more versions of this product

Product Code. 16357181

  • £6591.33 / Each
In Stock
to see stock.

Description

Description

Thermo Scientific™ TSX Series high-performance –30°C plasma freezers are designed to meet strict safety and performance requirements established by the AABB and ANRC. 

Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II and MDD 93/42/EEC Class IIa listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve. 

  • Designed to meet the strict requirements established by the AABB and FDA for the storage of plasma
  • Stores up to 532 plasma boxes (250mL boxes)
  • Stores of 1,064 plasma boxes int the 51.1 cu. ft. freezer (250mL boxes)
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 50% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP) 
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Temperature range of -35° to -15°C, factory setpoint at -30°C
  • Convenient, fully extendable and adjustable stainless steel drawers
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Standard factory-installed chart recorder
  • Warranty varies by country, please contact us for details

Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers. 

DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:

  • Display temperature
  • Ambient temperature
  • Alarm and alerts notification

DeviceLink HUB™ is available in the following regions:

  • United States and Canada
  • 28 members of the European Union
  • Iceland, Liechtenstein, Norway, and Switzerland
Specifications

Specifications

High-Performance Freezer
326 L
Solid
Stainless Steel
UL, cUL, CE, FDA, MDD 93/42/EEC (Class IIa), AABB SCoPE
TSX Series
31.1 x 24.0 x 73.0 in. (79.0 x 61.9 x 185.4 cm)
31.1 x 24.0 x 73.0 in. (79.0 x 61.9 x 185.4 cm)
21.8 in.
55.4 cm
52.4 in.
133.1 cm
20 in.
50.8 cm
Optional
15 A
230 V
50/60 Hz
R290
187 kg
162 kg
7
11.5 cu. ft.
-35° to -15°C (-30°C)
1
7
Microprocessor
Automatic
21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
31.1 in.
79.0 cm
73.0 in.
185.4 cm
24.0 in.
61.9 cm
Wireless
Smart-Vue Compatible
CEE 7/7
208-230V, 50Hz
Energy efficient
412 lb.
358 lb.
Boxes (273)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services