missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tube

Product Code. 11734518
Click to view available options
Capacity (Metric):
60 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11734518

Brand: Saint Gobain Life Sciences D1069692

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Capacity (Metric) 60 mL
Length (Metric) 245 mm
Material PFA
For Use With Trace metal analysis
Includes Cap
Diameter (Metric) Inner 19 mm
Diameter (Metric) 22 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.