missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Tube Closures
Click to view available options
Color:
Blue
Green
Natural
Red
White
Yellow
Product Type:
Ribbed Closure Plug
Straight Plug
Winged Cap
For Use With (Equipment):
10 mm Tube
11 mm Tube
13 mm Tube
13.5 mm Tube
18.5 mm Tube
Quantity:
1000/Bag
1500 Bag
2000 Bag
2500 Bag
3000 Bag
4000 Bag
Unit Size:
Pack of 1000
Pack of 1500
Pack of 2000
Pack of 2500
Pack of 3000
Pack of 4000
Description
- All closures vertically ribbed for easier grip
- Protected with a polyethylene outer bag to prevent particle contamination
Specifications
Specifications
| Product Type | Ribbed Closure Plug |
| Material | LDPE |
| Color | White |
| Quantity | 1500 Bag |
| For Use With (Equipment) | 13.5 mm Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction