missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Tube Closures

Product Code. p-8002308
Click to view available options
Color:
Blue
Green
Natural
Red
White
Yellow
Product Type:
Ribbed Closure Plug
Straight Plug
Winged Cap
For Use With (Equipment):
10 mm Tube
11 mm Tube
13 mm Tube
13.5 mm Tube
18.5 mm Tube
Unit Size:
Pack of 1000
Pack of 1500
Pack of 2000
Pack of 2500
Pack of 3000
Pack of 4000
Quantity:
1000/Bag
1500 Bag
2000 Bag
2500 Bag
3000 Bag
4000 Bag

Product Code. 11592762

Brand: Gosselin™ BA11023

Only null left
Add to basket
Add to basket

Suitable for different usage of tubes and applications. Gosselin™ Tube Closures are offered in straight, winged, skirted, or screw cap styles and are manufactured from PE plastic.

  • All closures vertically ribbed for easier grip
  • Protected with a polyethylene outer bag to prevent particle contamination
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC N°1935/2004, ISO 11137
Product Type Ribbed Closure Plug
Material LDPE
Color White
For Use With (Equipment) 11 mm Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis