missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Tube Furnace with B510 Controller

Use these compact tube furnaces for a variety of universal applications. Nabertherm™ Tube Furnace with B510 Controllers are equipped with a standard working tube of C 530 ceramic and two fiber plugs for an unbeatable price to performance ratio.

Brand:  Nabertherm™ R-152L2AN

Additional Details : Weight : 22.00000kg

 View more versions of this product

Product Code. 17318079

  • £3424.74 / Each
Estimated Shipment: 10-09-2024
to see stock.
Add to basket

Description

Description

  • Standard single-zoned design
  • Dual shell housing made of sheets of textured stainless steel
  • Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
  • Solid state relays provide for low noise operation
  • Defined application within the constraints of the operating instructions

B510 Controller

  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Five programs and four segments
  • Real time clock, and Auto tube
  • Plain White/blue display for status messages in clear text
  • Data input via jog dial and buttons
  • Skip-button for segmented jump
  • Program entry in steps of 1°C or 1 min.
  • Configurable start time and operating hour counter
  • Optional interface for VCD software
Specifications

Specifications

B510
1200°C
Plain, Blue/White LC Display
434 mm
340 mm
22 kg
250 mm
Compact Tube Furnace
Stainless Steel
508 mm
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers