missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Tube Furnace with B510 Controller

Use these compact tube furnaces for a variety of universal applications. Nabertherm™ Tube Furnace with B510 Controllers are equipped with a standard working tube of C 530 ceramic and two fiber plugs for an unbeatable price to performance ratio.

£3760.00 - £4510.00

Specifications

Controller Type B510
Type Compact Tube Furnace
Display Plain, Blue/White LC Display
Material Stainless Steel
Height (Metric) 508 mm
View More Specs

Products 4
Product Code Brand Temperature (Metric) Width (Metric) Price Quantity & Availability  
Product Code Brand Temperature (Metric) Width (Metric) Price Quantity & Availability  
17318079
View Documents
Nabertherm™
R-152L2AN
1200°C 434 mm
£3760.00
Each
Estimated Shipment: 11-04-2025
to see stock.
Add to basket
 
17328079
View Documents
Nabertherm™
R-152L3AN
1300°C 434 mm
£3840.00
Each
Estimated Shipment: 21-05-2025
to see stock.
Add to basket
 
17358079
View Documents
Nabertherm™
R-252L2AN
1200°C 670 mm
£4075.00
Each
Estimated Shipment: 21-05-2025
to see stock.
Add to basket
 
17368079
View Documents
Nabertherm™
R-252L3AN
1300°C 670 mm
£4510.00
Each
Estimated Shipment: 21-05-2025
to see stock.
Add to basket
 
Description

Description

  • Standard single-zoned design
  • Dual shell housing made of sheets of textured stainless steel
  • Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
  • Solid state relays provide for low noise operation
  • Defined application within the constraints of the operating instructions

B510 Controller

  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Five programs and four segments
  • Real time clock, and Auto tube
  • Plain White/blue display for status messages in clear text
  • Data input via jog dial and buttons
  • Skip-button for segmented jump
  • Program entry in steps of 1°C or 1 min.
  • Configurable start time and operating hour counter
  • Optional interface for VCD software
Specifications

Specifications

B510
Plain, Blue/White LC Display
508 mm
50 mm
Compact Tube Furnace
Stainless Steel
340 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm™ Tube Furnace with B510 Controller

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.