missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Tube PolyBlock
Accommodate specifically sized vessels at your StarFish magnetic stirrer workstation. Heidolph™ Tube PolyBlock, is one of up to 5 StarFish PolyBlock segments that can be mixed at a single stirrer workstation to create various arrays of vessel size and type.
£251.00 - £261.00
Specifications
Description | PolyBlock |
---|---|
For Use With (Equipment) | Starfish Workstation, MR-Hei Magnetic Stirrers |
Product Code | Brand | Holds | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Holds | Prix | Quantité et disponibilité | |||||
11741659
|
Heidolph instruments
505-80023-00 |
9 x 16 mm Tubes |
£261.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
11761659
|
Heidolph instruments
505-80022-00 |
3 x 24 mm Tubes | N/A | ||||||
11771659
|
Heidolph instruments
505-80021-00 |
3 x 25 mm Tubes | N/A | ||||||
11761689
|
Heidolph instruments
505-80024-00 |
9 x 12 mm Tubes | N/A | ||||||
Description
- Accommodates one specific tube size.
- One of up to 5 segments per StarFish array.
Spécification
PolyBlock | |
Starfish Workstation, MR-Hei Magnetic Stirrers |