missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tube Rack for Shaking Incubators
Fisherbrand™ Tube Rack is designed to be used with a shaking incubator and can hold a variety of tube sizes.
£163.00 - £272.00
Specifications
Product Type | Tube Rack |
---|---|
For Use With (Equipment) | 16313226 |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Tilt Angle | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tilt Angle | Holds | Price | Quantity & Availability | ||||
16393226
|
Fisherbrand™
H1000-MR-1550 |
Vertical | 15 mL, 50 mL Tubes |
£235.00
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
16363236
|
Fisherbrand™
H1000-MR-T14 |
Vertical | Tubes |
£235.00
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
16373236
|
Fisherbrand™
H1000-MR-T15 |
Vertical | 15 mL Tubes |
£235.00
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
16303246
|
Fisherbrand™
H1000-MR-T50 |
Vertical | 50 mL Tubes |
£235.00
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
16323246
|
Fisherbrand™
H1000-MR-T600 |
Vertical | 500 mL Tubes |
£272.00
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
16393236
|
Fisherbrand™
H1000-MR-T15H |
Horizontal | 1.5 to 2 mL Tubes |
£163.00
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
16383236
|
Fisherbrand™
H1000-MR-T150H |
Horizontal | 15 mL Tubes |
£163.00
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
16313246
|
Fisherbrand™
H1000-MR-T500H |
Horizontal | 50 mL Tubes |
£163.00
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
Description
- For use with shaking incubator
- Constructed of plastic, polypropylene, aluminum, or wire
- Designed to hold tubes
Specifications
Tube Rack | |
16313226 | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title