missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Tube Revolver Rotator

Product Code. 15228854 Shop All Thermo Scientific Products
Click to view available options
Plug Type:
Cord set with various plugs
US Plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15228854

Brand: Thermo Scientific™ 88881001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Increase your lab's efficiency with our variable speed tube rotator with a small footprint, flexible design, and simple display that help increase flexiblity and effectiveness.

Increase your lab's efficiency with the variable speed Thermo Scientific™ Tube Revolver / Rotator. A small footprint, flexible design and simple display help increase flexiblity and effectiveness.

  • Interchangeable rotisseries accommodate different tube sizes for maximum flexiblity. Each paddle can be adjusted from 0-90 degrees.
  • Achieve more effective mixing with oscillating mode. Oscillation will occur at every 40 degrees in the rotation cycle.
  • Small footprint
  • Plug-and-play simplicity
  • Maintenance-free motor, quiet operation

Warranty

Two-year warranty.

TRUSTED_SUSTAINABILITY

Specifications

Speed Range 10 to 40 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Temperature Range (Metric) 4°C to 60°C
Wattage 6 W
Holds Combination of 4 paddles of:
7 x 10 to 15 mL tubes
7 x 5 to 7 mL tubes
15 x 1.5 to 2 mL tubes
21 x 0.5 to 0.8 mL tubes
One paddle of 6 x 50 mL tubes
Product Type Rotator
Certifications/Compliance cCSAus, CE
Plug Type US Plug
Frequency 50/60 Hz
Dimensions (L x W x H) 6 x 8.9 x 7.7 in. (154 x 225 x 195 mm)
Height (English) 7.7 in.
Height (Metric) 195 mm
Length (English) 6 in.
Length (English) Platform 6 in.
Length (Metric) 154 mm
Length (Metric) Platform 154 mm
Width (English) 8.9 in.
Width (Metric) 225 mm
Shipping Weight (English) 2.65 lb.
Shipping Weight (Metric) 1.2 kg
Model Tube Revolver, Rotator
Includes Two 10/15mL paddles (88881005)
Two 5mL/7mL paddles (88881006)
Two 1.5mL/2mL paddles (88881007)
One 50mL paddle (88881009)

Paddles can also be purchased as accessories in quantities listed above
Warranty and Service Offering 2 Years
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.