missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Tubes for Densitometer
Glass Test Tube. High borosilicate, PP Cap with silicone pad
£70.00
Specifications
Closure Color | Black |
---|---|
Closure Material | Polypropelene |
Color | Clear |
Material | Borosilicate Glass |
Shape | Cylindrical |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
30274336
|
Grant Instruments
DEN TUBE 16 |
15 mL |
£70.00
Pack of 100 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
30274381
|
Grant Instruments
DEN TUBE 18 |
18 mL |
£70.00
Pack of 100 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
Description
- Glass Test Tubes
- 100 pcs/box
- For use with DEN-1, DEN-1B and DEN-600
- Available in 16 mm/15 mL and 18 mm/18 mL
Specifications
Black | |
Clear | |
Cylindrical | |
DEN-1, DEN-1B, DEN-600 | |
No | |
Non-sterile | |
No | |
Screw Cap | |
0.2 mm | |
3.94 in. |
Polypropelene | |
Borosilicate Glass | |
Reusable | |
100/Pk. | |
15.5 mm | |
Autoclavable | |
100 mm | |
Reusable Glass Tube | |
Round |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments Tubes for Densitometer