missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine FlexTube Screw Connection
Tubing screw connection constructed of chemically resistant PTFE.
£74.75 - £77.60
Specifications
Product Type | Screw Connection |
---|---|
Material | PTFE |
Packaging Quantity | 2 Pk. |
Color | Black |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
15840945
|
SymLine
106579 |
FlexTube GL25 Tubing |
£74.75
Pack of 2 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
15813652
|
SymLine
106591 |
FlexTube Pro GL25 Tubing |
£77.60
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
Description
- PTFE construction for chemical resistance
- Secure, screw-type connection
- Suitable for FlexTube tubing
Specifications
Screw Connection | |
PTFE | |
2 Pk. | |
Black |