missing translation for 'onlineSavingsMsg'
Learn More

TPP™ TubeSpin™ Bioreactor Tube Racks

Manufactured from polypropylene for strength and durability. TPP™ TubeSpin™ Bioreactor Tube Racks are designed for 15/50mL TPP™ TubeSpin™ Bioreactor tube.

Brand:  TPP™ 99017

Additional Details : Weight : 0.00900kg

Product Code. 11341794

  • £285.14 / Each
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

Manufactured from polypropylene for strength and durability. TPP™ TubeSpin™ Bioreactor Tube Racks are designed for 15/50mL TPP™ TubeSpin™ Bioreactor tube.

  •  Alphanumeric coding
  • Can be disassembled and stored to save space
  • Fits similarly designed test tubes (15 and 50mL)
  • Autoclavable
Specifications

Specifications

Tube Rack
Tubes (15 and 50 mL)
10 and 18
209 x 98 x62mm
Autoclavable
Polypropylene
-190°C to +121°C
17.1 mm and 30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers