missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Sanitary Clamp Concentric Reducer
Ideal for general-purpose and single-use applications, to connect tubing with rest of system
Brand: Masterflex™ 31805-05
Code : XX
Additional Details : Weight : 0.01000kg
Description
- Determine which connector type is needed for your application by contacting free technical application assistance
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most materials and configurations available to ship same day
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
- All fittings are compatible with Tri-Clamp™ connections
- Excellent chemical resistance; low leachable characteristics
Specifications
Vacuum Tubing | |
15°F | |
Chemical Resistance | |
Autoclave, ethylene oxide (ETO) | |
125 psi in ambient conditions, using plastic true union style clamp | |
82°C |
PP Sanitary Concentric Reducer, 1 in. Ladish x 3/4 in. Mini Clamp Size | |
−9°C | |
Sanitary | |
Polypropylene | |
180°F |