missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ 4 Way Tubing Connector
Kartell™ 4 Way Tubing Connector is the ideal leakproof solution to connecting multiple tubes.
Brand: Kartell™ 7141400
Code : A0
Additional Details : Weight : 0.03600kg
Description
- CE Marked, IVD Approved
- Constructed of polypropylene
- Supplied in packs of 10
- Crest diameter of 11.5mm
- Valley diameter of 10.4mm
- Bore diameter of 8mm
Specifications
CE/IVD | |
Polypropylene | |
8mm Bore | |
Natural |
12 mm | |
10 pcs. | |
8.0mm bore |