missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Tubing Connector for Use with Peristaltic Pump P-1
Used for the connection of 1.8mmOD/1.5mmID capillary tubing with the Peristatic Pump P-1.
Brand: Cytiva 19-2150-01
Code : GX
Additional Details : Weight : 1.00000kg
Description
Instructions for the connection of capillary tubing:
- Cut the tubing cleanly at a 45° angle
- Remove the screw nut and slip it over the tubing
- Remove the sealing plug
- Push the tubing through the sealing plug until it protrudes about 1cm
- Seat the tubing in the nipple: slide the sealing plug along the tubing and into the nipple
- Finger-tighten the connector
Specifications
Tubing Connector | |
Barb-stepped | |
1.5 mm |
1.8 mm | |
Polypropylene, POM Fluoro Rubber | |
Peristaltic Pump P-1 |