Learn More
Cole-Parmer™ Benchtop Tubing Cutter
Use this tubing cutter for general tube cutting applications. Cole-Parmer™ Benchtop Tubing Cutter is ideal for laboratory use. Steel blade makes right-angle cuts in plastic tubing 1/16 to 5/8 in. OD.
Brand: Cole-Parmer™ H21010-0000
35.88 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : 03
Additional Details : Weight : 0.02340kg
Description
Use this tubing cutter for general tube cutting applications. Cole-Parmer™ Benchtop Tubing Cutter is ideal for laboratory use. Steel blade makes right-angle cuts in plastic tubing 1/16 to 5/8 in. OD.
Makes clean, straight cuts- Portable, pocket-sised cutter
- Cuts flexible tubing from 1.6mm to 19mm (0.06 to 0.75 in.) O. D.
- The jaw is lightly spring-loaded and will remain closed for safety when not in use
- Replaceable, hardened steel blade
- Length: 7.6cm (3 in.)
Specifications
Tubing Cutter | |
1.6 to 19 mm | |
7.6 cm | |
Flexible |
0.06 to 0.75 in. | |
3 in. | |
1 Each |