missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision Tubing, PharMed™ BPT

Product Code. 11862603
Click to view available options
Tubing Size:
13
14
16
17
18
25
Diameter (English) Inner:
1/16 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
Material:
PharMed BPT
Unit Size:
7.5m
Each
This item is not returnable. View return policy

Product Code. 11862603

Brand: Masterflex™ 0650814

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ L/S™ Precision Tubing, PharMed™ BPT resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.

Use this tubing for cell and tissue culture work and pharmaceutical applications. PharMed™ BPT L/S™ Precision Pump Tubing resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable, and formable. Also good for light-sensitive samples.

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
  • Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.
  • Certifications: FDA compliant and meets USP Class VI and EP requirements. Tubing is manufactured according to GMP.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 1/16 in.
Diameter (Metric) Inner 1.6 mm
Material PharMed BPT
Diameter (English) Outer 0.19 in.
Diameter (Metric) Outer 4.8 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 760 cm
For Use With (Application) For cell and tissue culture work and pharmaceutical uses, also good for light-sensitive samples
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 1 Each
Tubing Size 14
Flow Rate 0.21 to 130mL/min.
Hose Barb 1/16 in.
Color Opaque Beige
Maximum Pressure 40 psi
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.