missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Tubus™ Sampler
Buerkle™ Tubus™ Sampler makes it possible to revome bulk loads if foodstuff.
Brand: Buerkle™ 5382-0040
128.22 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- For coarse-grained bulk goods
- Made of stainless steel AISI 316L (1.4404)
- Special geometry of the tip
- Corresponds to ISTA standard for seed lengths of 10mm (wheat, oats) and 5mm (flax, vetches)
Specifications
Sampler Tubus | |
Autoclavable | |
Pourable Bulk Goods, Foodstuffs | |
40 cm |
Stainless Steel (V4A) | |
DIN ISTA Standard | |
40 mm |