missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tuff Tip™ Industrial Electrode Tip
Robust, reliable maintenance-free pH electrode with shock-resistant Tuff Tip™ bulb.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.20000kg
Description
- Maintenance-free pH electrode with shock-resistant Tuff Tip™ bulb
- 3/4 in.MNPT thread for line installation up to 7 bar
- PVC body with double annular ceramic junction insensitive to pollution (ammonia, chlorine, cyanides, sulphides, etc.)
- Integrated Pt100 temperature probe
- Supplied with 3 m cable and BNC plug
Specifications
Industrial Electrode Tip | |
3m cable and BNC connector | |
BNC connector |
20 mm | |
120 mm |