missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Tungsten Carbide Ball
Tungsten Carbide Ball for use with 8004 Tungsten Carbide Grinding Vial Set and 8004SS Steel-Jacketed Tungsten Carbide Grinding Vial Set.
Brand: Cole-Parmer™ 8004A
Code : A0
Additional Details : Weight : 1.00000kg
Description
- High resistance to abrasion
- Long-wearing and very high efficiency
- Typical composition: Major Elements – W, C, Co; Minor Elements – Ta, Ti, Nb
- Hardness: Mohs 8 1/2 + Knoop 1400 - 1800
Specifications
Grinding Balls | |
11.2 mm | |
Tungsten Carbide |
0.4375 in. | |
8004 Tungsten Carbide Grinding Vial Set, 8004 SS Steel-Jacketed Tungsten Carbide Grinding Vial Set | |
1 Ea. |