Learn More
Turbidity QC Sample, Drinking Water Standard, SPEX CertiPrep™
Turbidity QC Samples for drinking water analysis, 15 mL, SPEX CertiPrep™
Brand: SPEX Certiprep 699
Additional Details : Weight : 1.00000kg
Includes: NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Description
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Turbidity QC Sample
- QC Samples for drinking water
- 15 mL
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Turbidity QC Sample | |
Triple-leached LDPE bottle | |
Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
Yields up to 1L after dilution | |
15 mL | |
AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
Product intended for laboratory use only