missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ R 1313 Turbine Stirrer
Overhead, turbine-shaped stirrer element is used to generate axial flow with minimal shearing forces.
Brand: IKA™ 0002333100
Code : 50
Additional Details : Weight : 1.00000kg
Description
- For drawing material to be mixed from above
- Generates axial flow in the vessel
- Minimum danger of injury when contact is made with vessel
- Minimum shearing forces
- Use at medium to high speeds
Specifications
Model R 1313 | |
0.4 in. | |
10 mm | |
15.7 in. | |
800 rpm |
2.8 in. | |
70 mm | |
Mixing at medium to high speeds. | |
400 mm | |
Turbine Stirrer |