missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Turbo Elliptical PTFE Stir Bars with Rare Earth Core
Shop All Fisherbrand Products
Click to view available options
Quantity:
10/Pk.
Unit Size:
Each
Description
- Includes 10 Turbo Elliptical Stirrer Bars in various sizes
- 3 each of 10x6, 15x10, 25x14mm and 1 of 50x24mm
- Constructed of PTFE with encapsulated Samarium-Cobalt magnet core
- Samarium-Cobalt magnets are almost totally resistant to demagnetization
- Identified by a carbon black spo, which is chemically inert
Specifications
Specifications
| Description | Turbo Elliptical PTFE Stir Bars with Rare Earth Core |
| Includes | 3 each of 10 x 6mm, 15 x 10mm, 25 x 14 mm and 1 of 50 x 24 mm Stirrer Bars |
| Temperature Range (Metric) | -200°C to +280°C |
| Material | PTFE with Rare Earth Magnet Core |
| Quantity | 10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction