missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Turn 'n' Spray™ Spray Bottles with Overhead Valve
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Height (Metric):
220 mm
240 mm
295 mm
Neck ID (Metric):
17.5 mm
18 mm
Description
Turn'n'Spray features a special technology allowing you to spray in any direction and reach hard-to-access places easily and without straining.
- Uninterrupted spraying at any angle
- Parts in contact with contents made of PP, PE, silicon and stainless steel
- Nozzle diameter 0.6mm, nozzle is continuously adjustable
- Amount sprayed per stroke: 1.2mL ± 0.1mL
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Includes | Overhead valve |
Material | Polyethylene, Polypropylene, Silicon |
Neck ID (Metric) | 17.5 mm |
Height (Metric) | 295 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'