missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Turpentine Substitute, Extra Pure, SLR, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
1 L
2.5 L
25 L
Packaging:
Amber glass bottle
HDPE plastic bottle
Metal can
Plastic Coated Glass bottle
Unit Size:
1 L
2.5 L
25 L
Specifications
Specifications
| Color | Colorless |
| Boiling Point | 149°C |
| Packaging | Amber glass bottle |
| Quantity | 2.5 L |
| Physical Form | Liquid |
Safety and Handling
Product Identifier
- Turpentine substitute
- Danger
- Flammable liquid Category 3
- Aspiration toxicity Category 1
- Specific target organ toxicity Category 3
- Specific target organ toxicity Category 1
- H226-Flammable liquid and vapour.
- H304-May be fatal if swallowed and enters airways.
- H336-May cause drowsiness or dizziness.
- H372-Causes damage to organs.
- H411-Toxic to aquatic life with long lasting effects.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P273-Avoid release to the environment.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction