missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Twaddell Hydrometers
Shop loaded Twaddell hydrometers for specific gravity range 24 to 48g/mL
£14.85 - £25.40
Specifications
Quantity | 1Pack |
---|---|
Type | Twaddle Hydrometer |
Accuracy | ±1Tw |
Increments | 1.0TW |
Length (Metric) | 250 mm |
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
12849207
|
Brannan™
63/099/9 |
24 to 48 g/mL |
£23.95
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
12859207
|
Brannan™
63/100/0 |
48 to 74 g/mL |
£23.75
Each |
In Stock
Log in to see stock. |
|||||
12879207
|
Brannan™
63/100/2 |
102 to 138 g/mL |
£25.40
Each |
In Stock
Log in to see stock. |
|||||
12869207
|
Brannan™
63/100/1 |
74 to 102 g/mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
For 0 to 24 Twaddell range subdivided 1.0TW. 158mm Shot loaded, scale subdivision 1.0TW, accuracy ±1.0TW, 0.5TW ±0.5TW at 60/60°F. Calibrated at 15.6°C.Specifications
1Pack | |
±1Tw | |
250 mm |
Twaddle Hydrometer | |
1.0TW |