missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Twaddle Hydrometers
GREENER_CHOICE

Product Code. 12849177
Click to view available options
Baume Range:
0 to 24 g/mL
138 to 170 g/mL
48 to 74 g/mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12849177

Brand: Brannan™ 10/103/0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shot loaded Twaddle hydrometers

Shot loaded, scale subdivision 1.0TW, accuracy ±1.0TW, 0.5TW ±0.5TW at 60/60°F. Calibrated at 15.6°C.

Specifications

Quantity 1Each
Type Twaddle Hydrometer
ASTM Number 3
Increments 1 g/mL
Certifications/Compliance UKAS
Length (Metric) 160 mm
Baume Range 48 to 74 g/mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.