missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ PCR Plates BioBased
Discover the new twin.tec™ PCR Plates BioBased made of bio-based polymer (mass balance approach). These plates allow you to significantly reduce your consumable-related carbon footprint while maintaining identical technical performance.
£128.00 - £238.00
Specifications
Barcode | Custom Barcoding Available |
---|---|
Product Line | Eppendorf |
Material | Polypropylene, Polycarbonate |
Sterility | Non-sterile |
Well Shape | Conical Bottom (V-well) |
Product Code | Brand | Product Type | No. of Wells | Color | Skirt Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | No. of Wells | Color | Skirt Style | Price | Quantity & Availability | ||
17882588
|
Eppendorf™
0030129857 |
BioBased PCR Plates | 96 | Green | Skirted |
£148.61
Pack of 25 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17802598
|
Eppendorf™
0030129849 |
BioBased PCR Plates | 96 | Clear | Skirted |
£144.00
Pack of 25 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
18098794
|
Eppendorf™
0030531043 |
BioBased PCR Plates | 96 | Colorless | Semi-skirted |
£128.00
Pack of 25 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
18078794
|
Eppendorf™
0030531060 |
BioBased LoBind™ PCR Plates | 96 | Colorless | Semi-skirted |
£155.00
Pack of 25 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
18018804
|
Eppendorf™
0030531086 |
BioBased LoBind™ PCR Plates | 96 | Colorless | Skirted |
£150.00
Pack of 25 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
18088794
|
Eppendorf™
0030531051 |
BioBased PCR Plates | 384 | Colorless | Skirted |
£191.00
Pack of 25 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
18008804
|
Eppendorf™
0030531078 |
BioBased LoBind™ PCR Plates | 384 | Colorless | Skirted |
£238.00
Pack of 25 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Reduction of consumable-related carbon footprint in the lab
- Laser-engraved lot number and expiration date on each single plate to improve traceability in your laboratory processes
- Unique laser-engraved optical guiding grid and OptiTrack matrix for quick orientation when pipetting manually
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample
- Exceptionally solid, torque- and heat-resistant polycarbonate frame: No warping, bending or breaking during heat incubation or centrifugation
- Raised well rims for effective sealing, also reduces risk of cross-contamination
- Batch-tested and certified free of DNA, DNAase, RNase and PCR inhibitors (PCR clean)
- Available with barcode (upon request)
Specifications
Custom Barcoding Available | |
Polypropylene, Polycarbonate | |
Conical Bottom (V-well) |
Eppendorf | |
Non-sterile | |
25 Pk. |