missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ real-time qPCR Plates, 96-well - qPCR Plates
Shop All Eppendorf Products

Click to view available options
Color:
Blue
White
Skirt Style:
Semi-skirted
Skirted
Unskirted
Purity or Quality Grade:
Forensic DNA Grade (Non-sterile)
PCR Clean (Non-sterile)
Volume (Metric) Well:
150 μL
250 μL
Unit Size:
Pack of 10
Pack of 20
Description
- White wells for better reflection.
- High mechanical stability.
- Effective sealing by raised well rims.
- Skirted and semi-skirted frames.
- Optimal heat transfer due to reduced wall thickness.
- Autoclavable (121°C, 20 min.).
- Available in lot-certified PCR clean and Eppendorf Forensic DNA Grade for tested purity.
Specifications
Specifications
| Barcode | Includes Barcode |
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Packaging | 5 Bags x 4 Plates |
| Color | Blue |
| Product Type | PCR Plate |
| Skirt Style | Unskirted |
| Material | Polypropylene, Polycarbonate |
| Volume (Metric) Well | 150 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction