missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand Twirl'EM™ Clear Polyethylene Sampling Bags
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
150 mL
650 mL
800 mL
1060 mL
1240 mL
2250 mL
4000 mL
Unit Size:
Pack of 1000
Specifications
Specifications
| Capacity (Metric) | 650 mL |
| Color | Clear |
| Material | Polyethylene |
| Sterility | Sterile |
| Quantity | 1000 Pk. |
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand Twirl'EM™ Clear Polyethylene Sampling Bags >
Spot an opportunity for improvement?Share a Content Correction