missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS TWIRL’EM Clear Safety Tabs
Click to view available options
Dimensions (L x W):
12 x 7 in.
15 x 24 in.
4.5 x 7.5 in.
9 x 5.5 in.
Unit Size:
Pack of 1000
Pack of 250
Description
- Can accommodate solid, semi-solid and liquid samples.
- Wide bag opening to facilitate insertion of sample.
- Available in several sizes to meet all your needs.
- Guaranteed sterility.
- RNase, DNase and pyrogen free
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 12 oz. |
| Capacity (Metric) | 355 mL |
| Closure Type | 2 Round Wires |
| Color | Clear |
| Disposable | Single-use |
| Material | LDPE, LLDPE |
| Sterility | Sterile |
| Thickness (Metric) | 63.5 μm |
| Thickness (English) | 2.5 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction