missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Twirl'Em Writing

Product Code. 17920115
Click to view available options
Dimensions (L x W):
89 x 140 mm
89 x 178 mm
114 x 191 mm
114 x 229 mm
114 x 305 mm
114 x 381 mm
140 x 229 mm
140 x 305 mm
140 x 381 mm
178 x 305 mm
178 x 381 mm
Thickness (Metric):
63.5 μm
76.2 μm
101.6 μm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 17920115

Brand: LABPLAS EPR47012

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile sampling bag with writing area for easy labeling.

  • Twirl'Em Writing
  • Safety tabs
  • Clear, with writing area for easy labeling
  • Closure with 1 round wire and 1 flat wire
  • Available in various sizes

Specifications

Autoclavable Not Autoclavable
Color Clear with White Block
Disposable Single-use
Sterility Sterile
Thickness (Metric) 101.6 μm
Latex Free Yes
Thickness (English) 4 mil.
Dimensions (L x W) 178 x 305 mm
Length (English) 7 in.
Length (Metric) 178 mm
Width (English) 12 in.
Width (Metric) 305 mm
Product Type Sample Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.