missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Twirl'Em Writing Perforated
Click to view available options
Dimensions (L x W):
89 x 178 mm
Unit Size:
Pack of 1000
Description
- Twirl'Em Writing Perforated
- Safety tabs
- Clear, with writing area for easy labeling
- Perforated top
- Dimensions: 89 x 178 mm
- Thickness: 76.2 μm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear with White Block |
| Disposable | Single-use |
| Sterility | Sterile |
| Thickness (Metric) | 76.2 μm |
| Latex Free | Yes |
| Thickness (English) | 3 mil. |
| Dimensions (L x W) | 89 x 178 mm |
| Length (English) | 3.5 in. |
| Length (Metric) | 89 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction