missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Door with Viewing Window and Interior Lighting
Shop All BINDER Products
Click to view available options
For Use With (Equipment):
BINDER Chambers ED400-400 V-I
Unit Size:
Each
Description
- Viewing window in each door
- 15 W or 30 W interior lighting
Specifications
Specifications
| Description | Viewing window and interior lighting - 400 V option model, viewing window in each door, 290 x 470 mm, and 30 W interior lighting |
| For Use With (Equipment) | BINDER Chambers ED400-400 V-I |
| Type | Door with Window and Lighting |
| Dimensions (L x W) | 470 x 290 mm |
| Voltage | 400 V |
| Wattage | 30 W |
| Frequency | 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction