missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Two-tone Nesting Stacking Crate
Two-tone Nesting Stacking Crate 600 x 400 is highly durable in the intensive use cycle and easy cleaning. Benefits from ergonomic integrated handles for an easy and practical grip.
£22.73 - £26.37
Specifications
Closure Type | None |
---|---|
Color | Blue, Red |
Material | HDPE |
Shape | Rectangular |
Product Type | Crate |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
17908901
|
Gilac™
G180701-1 |
25 L | 600 x 400 x 144 mm |
£22.73
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17938831
|
Gilac™
G180702-1 |
34 L | 600 x 400 x 184 mm |
£26.37
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Solid crate 600 x 400 nestable and stackable.
- Very resistant in intensive use.
- Ergonomic integrated handles for easy and practical gripping.
- Smooth walls and bottom for easy cleaning.
- Ideal box for market gardening, harvesting and transporting fruit and vegetables.
- Stackable and nestable by half-turn rotation.
- Quick identification thanks to the bi-coloring system.
- If the crates are full and stacked, all colors are on the same side.
- If the crates are empty and nested, the colors are alternated.
- 1 bumpy labeling area for easy label removal.
- Compatible with GILAC 4 and 6 wheel bases.
Specifications
None | |
HDPE | |
Crate | |
600 mm | |
400 mm |
Blue, Red | |
Rectangular | |
Yes | |
23.6 in. | |
15.7 in. |